4 in. Tile-In Round Shower Drain in Champagne Bronze
4 in. Tile-In Round Shower Drain in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easily coordinate with other Delta products and accessories
- Perfect for finish matching or calculated mixing
- PVC and brass construction
- Upper body is adjustable to allow for easy height adjustment
- For use with tile installations
- Removable strainer grate
- 2" PVC pipe connection
- Backed by Delta faucet's lifetime limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Drain Base Height:
- 4-1/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/8 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-3/8 in
- Grate Diameter:
- 4-7/16 in
- Grate Shape:
- Round
- Length:
- 4-7/16 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205060789