This product requires certification to purchase.

42 in. Grab Bar in Matte Black

Delta Faucet

42 in. Grab Bar in Matte Black

  • Fast #
  • Part #D41642BL
  • Item #7886319
  • Manufacturer Part #41642-BL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

42 in. Grab Bar in Matte Black

  • Fast #
  • Part #D41642BL
  • Item #7886319
  • Manufacturer Part #41642-BL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Your new grab bar coordinates with many Delta branded fixtures and competitive bath suites while offering an attractive safety feature in the bath
  • The wall anchor included with this grab bar provides a secure mount and, when properly installed, supports up to 500 pounds of force
  • That's twice the ADA requirement
  • Mounting on wood blocking behind all wall surfaces is preferable for additional security
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Base Plate Height:
3
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3
Diameter:
1-1/4
Hardware Included:
Yes
Height:
3
Installation Type:
Wall Mount
Length:
42
Material:
Metal
Mount Type:
Wall
Projection:
3
UPC:
034449894661
Width:
42