This product requires certification to purchase.

5/8 x 7/8 in. OD Tube Brass Air Gap in Polished Gold

Delta Faucet

5/8 x 7/8 in. OD Tube Brass Air Gap in Polished Gold

  • Fast #
  • Part #D72020PG
  • Item #7958209
  • Manufacturer Part #72020-PG
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

5/8 x 7/8 in. OD Tube Brass Air Gap in Polished Gold

  • Fast #
  • Part #D72020PG
  • Item #7958209
  • Manufacturer Part #72020-PG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-5/8 in. diameter brass cap
  • 2-1/8 in. long brass cap
  • 5/8" dishwasher inlet
  • 7/8 in. outlet
  • Kitchen air gap prevents backflow
  • Deck-mount, single-hole installation
  • Backed by Delta faucet’s lifetime limited warranty
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Diameter:
1-5/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
5/8 in x 7/8 in
GSA Approved:
No
Height:
2-7/16 in
IAPMO Listed:
Yes
Length:
2-1/8 in
Material:
Brass, Plastic, Rubber
Material Type:
Nitrile, Polypropylene
Product Type:
Accessory
UPC:
034449918473
Weight:
0.31 lb
Width:
1-15/16 in