5-1/4 in. Solenoid Valve Kit for DEMD
5-1/4 in. Solenoid Valve Kit for DEMD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Faucet Part Type:
- Solenoid Valve Assembly
- Fits Brand:
- Delta
- Fits Model:
- DEMD
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5-1/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 055870341609
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in