5-7/8 in. O-Ring
5-7/8 in. O-Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with 2300 series faucets
- O-ring
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Diameter - Outside:
- 5-7/8 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.005 lb