This product requires certification to purchase.

5 in. Metal Handle Kit in White

Delta Faucet

5 in. Metal Handle Kit in White

  • Fast #
  • Part #DRP28898WH
  • Item #987170
  • Manufacturer Part #RP28898WH
5 out of 5 Customer Rating
Brand image
Delta Faucet

5 in. Metal Handle Kit in White

  • Fast #
  • Part #DRP28898WH
  • Item #987170
  • Manufacturer Part #RP28898WH
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle with set screw for 140/180/340/380/440/480
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
4-91/100 in
Material:
Zinc
Number of Handles:
Single Handle
UPC:
034449415170