*CVR* CCY LFA 0.5 590T DM ELEC HI R
590TF Series *CVR* CCY LFA 0.5 590T DM ELEC HI R
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hands-free activation with H2Optics® sensing technology
- Adjustable sensing range, auto shut-off and periodic rinse feature
- Optional metering mode, factory set to off
- Vandal-resistant laminar outlet
- 2-1/2 in maximum deck thickness
- Mixing valve required - ordered separately (R2570-MIXLF or R3270-MIXLF)
- Surface mount box
- Battery operated, batteries included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- C
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- 590TF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/10 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Height:
- 7-1/10 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 5-9/10 in
- Spout Reach:
- 5 in
- Stream Type:
- Laminar Stream
- UPC:
- 055870481633
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2-2/5 in