Sensor Bathroom Sink Faucet in Chrome
591T Sensor Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- H2Optics® technology requires no external adjustments, ensuring hassle-free operation
- Adjustable sensing range and time out-customize sensing range and timeout settings based on specific preferences and needs
- Serviceable filter screen-equipped with a conveniently serviceable filter screen located upstream of the valve
- Hands-free operation-allows for touchless operation, promoting hygiene and convenience
- Durable metal hold down package-features a robust metal hold down package for secure and long-lasting installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- 591T
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/10
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 5-3/10
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 4-1/5
- Spout Reach:
- 4-9/10
- Type:
- D591TF0250
- UPC:
- 055870481695
- Volts:
- 24VAC