6-1/2 in. Battery Holder for 591LF-LGHGMHDF, 48RF25 and 1600T4

You last purchased this on
 
Delta Faucet

6-1/2 in. Battery Holder for 591LF-LGHGMHDF, 48RF25 and 1600T4

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

6-1/2 in. Battery Holder for 591LF-LGHGMHDF, 48RF25 and 1600T4

  • Fast #
  • Part #D060681A
  • Item #3319468
  • Manufacturer Part #060681A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
591LF-LGHGMHDF, 48RF25, 1600T4
Faucet Part Type:
Battery Holder
GSA Approved:
No
Length:
6-1/2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.03 lb
Width:
2-1/2 in