6-1/4 in. Brass Deck Plate for DEMD-301 and 311
6-1/4 in. Brass Deck Plate for DEMD-301 and 311
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- DEMD-301 and 311
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- Height:
- 19/50 in
- IAPMO Listed:
- Yes
- Length:
- 6-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 055870267466
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in