6-1/2 in. Metal Escutcheon and Gasket Kit for 559LF Series
6-1/2 in. Metal Escutcheon and Gasket Kit for 559LF Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 559LF Series
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- GSA Approved:
- No
- Height:
- 3/16 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449770514
- Width:
- 2-9/10 in