6-1/5 in. Plastic Spray Assembly for Signature® 340, 342 and 380
6-1/5 in. Plastic Spray Assembly for Signature® 340, 342 and 380
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 456-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Signature® and Waterfall® kitchen models
- To be used for Diamond Seal® technology models
- For use with Delta kitchen faucets
- Versatile design easily coordinates with many decor styles
- Brilliance Stainless finish resists tarnish and corrosion
- Lifetime limited warranty covers parts and finish defects
Specifications
- Brand Model Compatibility:
- Signature® 340, 342 and 380
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 8 in
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- Height:
- 8 in
- IAPMO Listed:
- No
- Length:
- 6-1/5 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- UPC:
- 034449476911
- Width:
- 2-13/100 in