6-19/50 in. Mixing Tee and Check for 87T Series
6-19/50 in. Mixing Tee and Check for 87T Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 87T Series
- Faucet Part Type:
- Mixing Tee
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6-19/50 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 055870384828
- WaterSense Labeled:
- No
- Width:
- 3-43/50 in