6-3/10 in. NPS Solenoid Valve
6-3/10 in. NPS Solenoid Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- End Connection 1:
- NPS
- End Connections:
- NPS
- Faucet Part Type:
- Solenoid
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/10
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 055870312012
- WaterSense Labeled:
- No