This product requires certification to purchase.

6 in. Brass Tub Spout Adapter in Polished Brass

Delta Faucet

6 in. Brass Tub Spout Adapter in Polished Brass

  • Fast #
  • Part #DRP12307
  • Item #620522
  • Manufacturer Part #RP12307
5 out of 5 Customer Rating
Brand image
Delta Faucet

6 in. Brass Tub Spout Adapter in Polished Brass

  • Fast #
  • Part #DRP12307
  • Item #620522
  • Manufacturer Part #RP12307
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4836
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass
  • With O-ring
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Adapter
GSA Approved:
No
IAPMO Listed:
No
Length:
6 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type:
Diverter
UL Listed:
No
UPC:
034449095242
WaterSense Labeled:
No