This product requires certification to purchase.

6 in. Shower Arm and Flange in Venetian Bronze

Delta Faucet

Universal Showering 6 in. Shower Arm and Flange in Venetian Bronze

  • Fast #
  • Part #DRP61058RB
  • Item #3878577
  • Manufacturer Part #RP61058RB
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 6 in. Shower Arm and Flange in Venetian Bronze

  • Fast #
  • Part #DRP61058RB
  • Item #3878577
  • Manufacturer Part #RP61058RB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 994
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extends 6 in. down from ceiling
  • 2-1/2 in. diameter flange
  • 1/2 in. IPS male threads
  • Shower arm & flange only
  • Shower head sold separately
  • Mounts to ceiling for a rain shower experience
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2
Diameter:
2-3/8
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
6
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
6
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
6
UL Listed:
No
UPC:
034449621502
WaterSense Labeled:
No
Width:
2-3/8