This product requires certification to purchase.

Renovation Kit in Venetian Bronze

Delta Faucet

600 Series Renovation Kit in Venetian Bronze

  • Fast #
  • Part #DRP54870RB
  • Item #3977522
  • Manufacturer Part #RP54870RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

600 Series Renovation Kit in Venetian Bronze

  • Fast #
  • Part #DRP54870RB
  • Item #3977522
  • Manufacturer Part #RP54870RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 390
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kits to update old 600 series Tub and Shower trim pieces in chrome, RB and SS.
  • Includes the following RPs within the kit: - lever handle; RP5883RB - escutcheon; RP1050RB - cap; RP5893RB - sleeve; RP196RB - escutcheon screws; RP20111 - conversion ball; RP4993 - seats & springs; RP188 - cam and packing.
  • Requires Certification

Documents

Characteristics & Features
Collection
600 Series
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Type
Lever
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
Origin
Domestic
UPC
034449628358