63/100 in. End Cap in Brilliance® Champagne Bronze
63/100 in. End Cap in Brilliance® Champagne Bronze
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Screw
- Brand Model Compatibility:
- 57530, 51140, 51552, 51567, 57051, 57530
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Faucet Part Type:
- End Cap
- GSA Approved:
- No
- Height:
- 11/16
- IAPMO Listed:
- No
- Length:
- 63/100
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 034449693325
- WaterSense Labeled:
- No
- Width:
- 1-19/100