7 in. Shower Arm in Venetian Bronze
7 in. Shower Arm in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 486-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
- Constructed of brass
- Shower arm flange not included
- Works with RP6025, RP51034 and other standard shower arm flanges
- 1/2" NPT threads
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Delta
- Fits Model:
- Vesi® T60240, T60440
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Height:
- 2-31/32
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449556378
- WaterSense Labeled:
- No
- Width:
- 81/100