This product requires certification to purchase.

72 in. Wall Mount Curved Shower Rod in Chrome

Delta Faucet

72 in. Wall Mount Curved Shower Rod in Chrome

  • Fast #
  • Part #D42206
  • Item #7784138
  • Manufacturer Part #42206
5 out of 5 Customer Rating
Brand image
Delta Faucet

72 in. Wall Mount Curved Shower Rod in Chrome

  • Fast #
  • Part #D42206
  • Item #7784138
  • Manufacturer Part #42206
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 75
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6 ft. long
  • 6 in. bow
  • 1 in. stainless steel tubing
  • Includes mounting brackets
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-1/32 in
Diameter:
1 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Shower Rod
Shape:
Curved
UPC:
034449906807
Width:
2-3/4 in