8-1/2 in. Plastic Spray and Hose Assembly in Chrome
8-1/2 in. Plastic Spray and Hose Assembly in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine Delta® repair part
- Includes hose
- Guaranteed to not tarnish or corrode
- Plastic side sprayer includes a detachable hose for convenience
- Long-lasting chrome finish resists tarnishing and corrosion
- Versatile design easily coordinates with many styles of décor
- For use with Delta Classic series kitchen faucets (sold separately) with Quick-Connect
- Lifetime limited warranty covers parts and finish defects
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10-1/2 in
- Faucet Part Type:
- Side Spray
- GSA Approved:
- No
- Height:
- 18-1/4 in
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449424820
- Width:
- 15 in