8-1/8 in. Metal Handle Kit Set Screw in Chrome
8-1/8 in. Metal Handle Kit Set Screw in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 994-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Single lever handle kit with set screw
- Color/Finish: Chrome
- Includes screw
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449023931
- WaterSense Labeled:
- No