This product requires certification to purchase.

8-3/4 in. Traditional Corner Shelf with Assist Bar in Champagne Bronze

Delta Faucet

8-3/4 in. Traditional Corner Shelf with Assist Bar in Champagne Bronze

  • Fast #
  • Part #D41316CZ
  • Item #4783654
  • Manufacturer Part #41316-CZ
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

8-3/4 in. Traditional Corner Shelf with Assist Bar in Champagne Bronze

  • Fast #
  • Part #D41316CZ
  • Item #4783654
  • Manufacturer Part #41316-CZ
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
8-3/4 in
GSA Approved:
No
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
8-3/4 in
Material:
Plastic
UPC:
034449714631
Width:
8-3/4 in