This product requires certification to purchase.

8-3/5 in. Brass and Plastic Spray and Hose Assembly for 100-DST, 101-DST, 175-DST, 300-DST and 400-DST

Delta Faucet

8-3/5 in. Brass and Plastic Spray and Hose Assembly for 100-DST, 101-DST, 175-DST, 300-DST and 400-DST

  • Fast #
  • Part #DRP60097SS
  • Item #3815902
  • Manufacturer Part #RP60097SS
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

8-3/5 in. Brass and Plastic Spray and Hose Assembly for 100-DST, 101-DST, 175-DST, 300-DST and 400-DST

  • Fast #
  • Part #DRP60097SS
  • Item #3815902
  • Manufacturer Part #RP60097SS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • For classic kitchen models
  • To be used for Diamond Seal® technology models
  • Spray head, hose, and diverter included
  • Use with Delta kitchen faucets with Diamond Seal Technology
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
100-DST, 101-DST, 175-DST, 300-DST and 400-DST
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Faucet Part Type:
Spray and Hose Assembly
GSA Approved:
No
IAPMO Listed:
No
Length:
8-3/5
Material:
Brass, Plastic
NSF Certified:
No
UPC:
034449595308