This product requires certification to purchase.

8 gpm Shower Arm in Brilliance Polished Brass

Delta Faucet

8 gpm Shower Arm in Brilliance Polished Brass

  • Fast #
  • Part #DRP40593PB
  • Item #3318705
  • Manufacturer Part #RP40593PB
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

8 gpm Shower Arm in Brilliance Polished Brass

  • Fast #
  • Part #DRP40593PB
  • Item #3318705
  • Manufacturer Part #RP40593PB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3168
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Threads: 1/2" IPS male
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
7
Faucet Part Type:
Shower Arm
Height:
2-97/100
Material:
Brass
NSF Certified:
No
UPC:
034449556354