8 in. Deck Plate and Hold-Down Package for 3000T
8 in. Deck Plate and Hold-Down Package for 3000T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 3000T
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 055870259928
- WaterSense Labeled:
- No