COMMERCIAL 800DPA: ELECTRONIC LAVATORY FAUCET WITH PROXIMITY SENSING TECHNOLOGY - HARDWIRE OPERATED 0.35GPM
800DPA COMMERCIAL 800DPA: ELECTRONIC LAVATORY FAUCET WITH PROXIMITY SENSING TECHNOLOGY - HARDWIRE OPERATED 0.35GPM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The perfect blend of designs and finish with heavy commercial innovations and durability
- High arc spout
- Hands-free activation, entire spout is sensor
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- Mixing valve required
- 2.5" max. deck thickness
- Order 061269A for 4" optional coverplate
- Hardwire, order AC filter and transformer separately
- Supplied with 3 outlet options (Laminar, Aerated and MIKADO Spray)
- Surface mount box (Available as complete model ONLY)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- 800DPA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 51-3/5 in
- Faucet Height:
- 8-59/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 37-1/5 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 055870479180
- Volts:
- 24VAC