Sensor Bathroom Sink Faucet in Matte Black
800DPA Sensor Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The perfect blend of designs and finish with heavy commercial innovations and durability
- High Arc Spout
- Hands-free activation, entire spout is sensor
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- Mixing valve required
- 2.5" max. deck thickness
- Order 061269BL for 4" optional coverplate
- Hardwire, order AC filter and transformer separately
- Supplied with 3 outlet options (Laminar, Aerated and MIKADO Spray)
- Surface mount box (Available as complete model ONLY)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CSA Certified:
- Yes
- Collection:
- 800DPA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 51-3/5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 37-1/5 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Low Arc
- UPC:
- 055870478633
- WaterSense Labeled:
- Yes