This product requires certification to purchase.

84 in. Hand Shower Hose in White

Delta Faucet

84 in. Hand Shower Hose in White

  • Fast #
  • Part #DRP51099
  • Item #3519699
  • Manufacturer Part #RP51099
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

84 in. Hand Shower Hose in White

  • Fast #
  • Part #DRP51099
  • Item #3519699
  • Manufacturer Part #RP51099
3.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 690
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Leader hose with test cap
  • Allows you to extend the water lead line on the R4707 rough-in
  • Place the handshower further away from tub filler with this leader hose
  • Length: 84" (7ft)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Shower Hose
Fits Brand:
Delta
Fits Model:
R4707, R4707-PX, R4707-MF
GSA Approved:
No
Hose Length:
84 in
IAPMO Listed:
No
Length:
7 ft
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
034449568241
WaterSense Labeled:
No