Single Function Hand Shower in Chrome (Shower Hose Sold Separately)
860T Single Function Hand Shower in Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Hardwire operated
- Hand shower w/24" SS grab bar and ADA slide
- 10" Recessed box, pressure balance mixing valve
- Electronic shower with push button activator
- 24" long, 1 1/2" stainless slide/grab bar
- Hand shower and 70" vinyl hose
- ADA adjustable mount
- ADA compliant grab bar (when installed per accessibility guidelines of the Act)
- Touch-Clean® 2-setting hand shower – Pause, Full Body Spray
- Vandal-resistant handle adjusts temperature
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.1016, ASME A112.1070, ASME A112.18.1, ASME A112.18.3
- ASSE Standards:
- ASSE 1016, ASSE 1069, ASSE 1070
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- 860T
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.5
- Handle Type:
- Lever
- Hose Included:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 055870323360
- WaterSense Labeled:
- Yes