9 in. Shower Arm Mount Holder in Polished Chrome for Handshower
9 in. Shower Arm Mount Holder in Polished Chrome for Handshower
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 1708-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Connects Directly to Water Supply
- Accomodates Standard Hose Nuts
- Work with Other Brands' Shower Products
- Chrome Finish
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 4-1/2
- Length:
- 9
- NSF Certified:
- No
- UPC:
- 080776106519
- WaterSense Labeled:
- No
- Width:
- 1