Multi Function Hand Shower in Brilliance® Champagne Bronze
ActivTouch® Multi Function Hand Shower in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray, Drenching spray with Massage, Soft Full spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60-82 in. stretchable metal hose
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Certified dual neoperl check valves for back flow protection
- Three spray selection buttons for a simple one-handed operation
- Soft touch non-slip grip
- Slide bar bracket for hands-free showering
- Slide bar w/adjustable slide (allows for adjustable shower height)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ActivTouch®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 1-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-11/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24-5/8 in
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- UPC:
- 034449927949
- WaterSense Labeled:
- Yes
- Width:
- 3-11/16 in