Multi Function Hand Shower in Brilliance® Champagne Bronze
ActivTouch® Multi Function Hand Shower in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, shampoo rinsing spray with massage, drenching spray, drenching spray with massage, soft full spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 - 82 in. stretchable metal hose
- ADA compliant when installed per accessibility guidelines of the act
- Three spray selection push buttons for simple one-handed operation
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- 9-setting hand shower
- Full body spray, ideal for every shower need
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ActivTouch®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 9-1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-18/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- UPC:
- 034449927536
- WaterSense Labeled:
- Yes
- Width:
- 8-5/8 in