This product requires certification to purchase.

Multi Function Hand Shower in Brilliance® Champagne Bronze

Delta Faucet

ActivTouch® Multi Function Hand Shower in Brilliance® Champagne Bronze

  • Fast #
  • Part #D54424CZPK
  • Item #8098331
5 out of 5 Customer Rating
Brand image
Delta Faucet

ActivTouch® Multi Function Hand Shower in Brilliance® Champagne Bronze

  • Fast #
  • Part #D54424CZPK
  • Item #8098331
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, shampoo rinsing spray with massage, drenching spray, drenching spray with massage, soft full spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 - 82 in. stretchable metal hose
  • ADA compliant when installed per accessibility guidelines of the act
  • Three spray selection push buttons for simple one-handed operation
  • 9-setting hand shower
  • Full body spray, ideal for every shower need
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
ActivTouch®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Champagne Bronze
Depth:
9-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
9-3/4 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
WaterSense Labeled:
No
Width:
3-5/8 in