This product requires certification to purchase.

Multi Function Hand Shower in Venetian Bronze

Delta Faucet

ActivTouch® Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D51549RB
  • Item #7211971
  • Manufacturer Part #51549-RB
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

ActivTouch® Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D51549RB
  • Item #7211971
  • Manufacturer Part #51549-RB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, shampoo rinsing spray, shampoo rinsing spray with massage, drenching spray, drenching spray with massage, soft full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Three spray selection buttons for a simple one-handed operation
  • Soft touch non-slip grip
  • Slide bar bracket for hands-free showering
  • Slide bar w/adjustable slide (allows for adjustable shower height)
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
ActivTouch®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-81/100 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Diameter:
3-11/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10 in
Hose Included:
Yes
Hose Length:
82 in
Length:
24-5/8 in
Pause Control:
Yes
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Slide Bar Height:
24-5/8 in
Spray Type:
Massage, Full, Pause
UL Listed:
No
UPC:
034449833165
WaterSense Labeled:
Yes
Width:
3-11/16 in