*0323 *CVR* *ADDISO HDL SET
Addison *0323 *CVR* *ADDISO HDL SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5712-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Addison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Number of Handles:
- Single Handle
- UPC:
- 034449637817