1-Blade Handle Kit in Brilliance Stainless
Addison 1-Blade Handle Kit in Brilliance Stainless
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Addison
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Knob
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- UPC:
- 034449622165