1.5 gpm Metal Wand Assembly in Brilliance Stainless
Addison 1.5 gpm Metal Wand Assembly in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 390-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Addison
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Wand Assembly
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 4 in
- NSF Certified:
- No
- UPC:
- 034449637794
- Width:
- 3-1/4 in