3 in. Stem Extender
Addison™ 3 in. Stem Extender
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 38998-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Addison™
- Faucet Part Type:
- Stem
- Height:
- 3
- IAPMO Listed:
- No
- UPC:
- 034449622820
- Width:
- 1