This product requires certification to purchase.

6-1/2 in. Non-Diverter Tub Spout Brilliance Stainless

Delta Faucet

Addison™ 6-1/2 in. Non-Diverter Tub Spout Brilliance Stainless

  • Fast #
  • Part #DRP54863SS
  • Item #3878602
  • Manufacturer Part #RP54863SS
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Addison™ 6-1/2 in. Non-Diverter Tub Spout Brilliance Stainless

  • Fast #
  • Part #DRP54863SS
  • Item #3878602
  • Manufacturer Part #RP54863SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 7 1/2" total length
  • Sweat onto 1/2" CWT or thread onto 1/2" IPS
  • Non-metallic
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Addison™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Depth:
7-14/25 in
End Connection 1:
Sweat, Slip, FNPT
End Connections:
Sweat;Slip;FNPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-1/4 in
Length:
7-1/2 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
3-1/2 in
Spout Type:
Non-Diverter
UPC:
034449597814
WaterSense Labeled:
No