ADDISON: SINGLE LEVER HANDLE WITH BUTTON AND SET SCREW
Addison ADDISON: SINGLE LEVER HANDLE WITH BUTTON AND SET SCREW
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Addison
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Material:
- Metal
- Number of Handles:
- Single Handle
- Type:
- Faucet
- UPC:
- 034449707787