Bonnet Nut
Addison Bonnet Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Nuts
- Collection:
- Addison
- Faucet Part Type:
- Nuts, Washers, Gaskets
- NSF Certified:
- No
- UPC:
- 034449622004
- WaterSense Labeled:
- No