*CVR* 1.5 GPM *ADDISO WAND ASS
Addison *CVR* 1.5 GPM *ADDISO WAND ASS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Addison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Wand Assembly
- Length:
- 4 in
- Material:
- Metal
- UPC:
- 034449637787