Hand Shower Holder in Polished Chrome
Addison™ Hand Shower Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 528-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Addison™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-14/25 in
- Height:
- 2-47/50 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449619790