Handle Insert for 3592LF-WL Series Double-Handle Lavatory Faucets
Addison Handle Insert for 3592LF-WL Series Double-Handle Lavatory Faucets
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 3592LF-WL Series Double-Handle Lavatory Faucets
- Collection:
- Addison
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449622806
- WaterSense Labeled:
- No
- Width:
- 2