This product requires certification to purchase.

Slide Bar Mechanism in Venetian® Bronze

Delta Faucet

Addison™ Slide Bar Mechanism in Venetian® Bronze

  • Fast #
  • Part #DRP61121RB
  • Item #3863528
  • Manufacturer Part #RP61121RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Addison™ Slide Bar Mechanism in Venetian® Bronze

  • Fast #
  • Part #DRP61121RB
  • Item #3863528
  • Manufacturer Part #RP61121RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Addison™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Height:
3 in
IAPMO Listed:
No
Length:
5 in
NSF Certified:
No
UPC:
034449619813
Width:
2-7/20 in