Wand Assembly for Model 9192T-DST Kitchen Faucet
Addison™ Wand Assembly for Model 9192T-DST Kitchen Faucet
Package Quantity Info:
Each: 1 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Model 9192T-DST Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Addison™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Faucet Part Type:
- Kitchen Wand
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449871013