Adjustable Shower Arm in Polished Chrome
Adjustable Shower Arm in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 824-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12" adjustable shower arm
- Connects directly to water supply arm
- Swings up and down 18"
- Easy to install, minimal tools required
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 077758329011
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in