This product requires certification to purchase.

Aerator - 1.2 gpm

Delta Faucet

Aerator - 1.2 gpm

  • Fast #
  • Part #DRP61340BL12
  • Item #7303159
  • Manufacturer Part #RP61340BL-1.2
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Aerator - 1.2 gpm

  • Fast #
  • Part #DRP61340BL12
  • Item #7303159
  • Manufacturer Part #RP61340BL-1.2
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 24000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Flow Rate:
1.2 gpm
Material:
Plastic
Type:
DRP61340BL12
UPC:
034449840385