Aerator in Chrome
Aerator in Chrome
Package Quantity Info:
Each: 1 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Delta® aerator assembly
- Collection: Universal
- 0.5 gpm
- For use with: Modern 581LF 1-handle project-pack lavatory faucet
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Modern 581LF
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 034449854191